Shop All Stopper Covers & Alarm Guards
Safety Technology International
Cover To Help Prevent False Fire Alarms
Mfr # STI-1150
Zoro # G0672659
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Red
- Material polycarbonate
- Depth 3 1/4 in
- Height 6 1/4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-1150
- Zoro # G0672659
- UPC # 00662950115007
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 1/4 in |
Height | 6 1/4 in |
Width | 5 in |
Diameter | 5 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Red |
Material | polycarbonate |
Mounting | Flush |
For Use With | Outdoor Pull Stations |
Operating Temp. | -40 Degrees to 250 Degrees F |
Rating | IP54 |
Back | Open |
Voltage | 9V DC |
Includes | Horn, Gaskets, Mounting Hardware, Battery |
Standards | UL/cUL Listed, ADA |
Description
Universal Stopper Cover, Open Back, Color Clear/Red, Material Polycarbonate, Mounting Flush, Width 5 in, Depth 3 1/4 in, Height 6 1/4 in, Diameter 5 in, For Use With Outdoor Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP54, Standards UL/cUL Listed, ADA, Voltage 9V DC, Includes Horn, Gaskets, Mounting Hardware, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved For Principal 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - R Pri (A-1218 School Parking Only - R Pri)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Green (10033655)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-31/32D (STI-14000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NR)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- Safety Technology International Stopper Covers & Alarm Guards