Shop All Stopper Covers & Alarm Guards
Safety Technology International
Clock/Bell Guard
Mfr # STI-9637
Zoro # G108448220
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 5/8 in
- Width 26 3/4 in
- Indoor/Outdoor Indoor
- Height 26 3/4 in
- For Use With Bell, Camera, Clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9637
- Zoro # G108448220
- UPC # 662950017417
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 5/8 in |
Width | 26 3/4 in |
Height | 26 3/4 in |
Diameter | 20 3/4 in |
Details
Item | Clock/Bell Guard |
Indoor/Outdoor | Indoor |
For Use With | Bell, Camera, Clock |
Mounting | Wall |
Back | Open |
Color | White |
Material | Steel |
Features | Simple Removal, Tamper Resistant Hardware Available |
Description
Clock/Bell Guard, Open Back, Indoor, Color White, Material Steel, Mounting Wall, Width 26 3/4 in, Depth 3 5/8 in, Height 26 3/4 in, Diameter 20 3/4 in, For Use With Bell, Camera, Clock, Operating Temp. Not Applicable, Rating Not Applicable, Features Simple Removal, Tamper Resistant Hardware Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Carbon Fiber Cap Brim 50-50, White/Black Camo (HDC50C-20CK)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Outdoor Light Damage Stopper (STI-9703)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- Safety Technology International Safety Alarms and Warnings