Shop All Stopper Covers & Alarm Guards
Safety Technology International
Clock/Bell Guard
Mfr # STI-9636
Zoro # G108448312
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Simple Removal, Tamper Resistant Hardware Available
- For Use With Bell, Camera, Clock
- Width 20 3/4 in
- Depth 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9636
- Zoro # G108448312
- UPC # 662950017400
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Width | 20 3/4 in |
Depth | 3 5/8 in |
Diameter | 20 3/4 in |
Height | 20 3/4 in |
Details
Color | White |
Features | Simple Removal, Tamper Resistant Hardware Available |
For Use With | Bell, Camera, Clock |
Mounting | Wall |
Material | Steel |
Indoor/Outdoor | Indoor |
Back | Open |
Item | Clock/Bell Guard |
Description
Clock/Bell Guard, Open Back, Indoor, Color White, Material Steel, Mounting Wall, Width 20 3/4 in, Depth 3 5/8 in, Height 20 3/4 in, Diameter 20 3/4 in, For Use With Bell, Camera, Clock, Operating Temp. Not Applicable, Rating Not Applicable, Features Simple Removal, Tamper Resistant Hardware Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- MUCK BOOT CO Women Rubber Boot, Black, Size 8, PR (MCMPW00)
- 3M Filter, Bayonet, P95, Nuisance Level OV AG, Blue, 2 PK, NIOSH (2078)
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Flush Mount, 5 1/2 in Width, 2 5/8 in Depth, Red (STI-13010FR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- Safety Technology International Stopper Covers & Alarm Guards