Shop All Stopper Covers & Alarm Guards
This Product is Discontinued
Safety Technology International
Clock and Bell Guard, SS Wire, Surface (Discontinued)
Mfr # STI-9631-SS
Zoro # G1463707
This Product is Discontinued
Key Features
- Color natural
- Material Stainless Steel Wire
- Depth 6 in
- Height 10 1/2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9631-SS
- Zoro # G1463707
- UPC # 662950963110
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 6 in |
Height | 10 1/2 in |
Width | 10 1/2 in |
Diameter | 10 1/2 in |
Details
Item | Clock and Bell Guard |
Color | natural |
Material | Stainless Steel Wire |
Mounting | Surface |
For Use With | Clocks, Bells |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor, Outdoor |
Description
Clock and Bell Guard, Open Back, Indoor, Outdoor, Color Natural, Material Stainless Steel Wire, Mounting Surface, Width 10 1/2 in, Depth 6 in, Height 10 1/2 in, Diameter 10 1/2 in, For Use With Clocks, Bells, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.