Shop All Electromagnetic & Electromechanical Locks
Safety Technology International
Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W
Mfr # STI-EM121204
Zoro # G7458972
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective
- Finish Powder Coated
- Height 12-3/4 in
- Width 4 5/16 in
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-EM121204
- Zoro # G7458972
- UPC # 662950001119
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 12-3/4 in |
Width | 4 5/16 in |
Length | 12 1/4 in |
Details
Item | Cabinet |
Type | Protective |
Finish | Powder Coated |
Material | metal |
Color | Tan |
Accessory Type | Cabinet |
Description
Cabinet, Protective, Length 12-1/4 In., Width 4-5/16 In., Height 12-3/4 In., Tan, Metal Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- ZORO SELECT Installation Tool, O-Ring, 1 In Seal ID (3CWA7)
- STRYBUC 36in Brush Weatherstrip Sweep (19-375A-36)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W (STI-EM111504)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W (STI-EM111103)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- Safety Technology International Electromagnetic & Electromechanical Locks