Shop All Cabinet Unit Heaters
Safety Technology International
Cabinet Heater With Fan, 3 Lbs
Mfr # STI-HTR550T
Zoro # G1194980
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 100/120V AC
- BtuH 1880
- Amps AC 14
- High kW 1.68
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-HTR550T
- Zoro # G1194980
- Country of Origin China
- Category Cabinet Unit Heaters
Dimensions
Width | 3 15/16 in |
Depth | 5" |
Height | 6 1/2 in |
Details
Heater Voltage | 100/120V AC |
BtuH | 1880 |
Amps AC | 14 |
High kW | 1.68 |
Phase | 1 |
Item | Electric Cabinet Unit Heater |
Standards | UL Listed |
CFM Output High | 20 |
CFM Output Low | 0 |
Hz | 60 |
Description
Electric Cabinet Unit Heater, Heater Voltage 100/120V AC, 1 Phase, Height 6 1/2 in, Width 3 15/16 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F80-0224 24V/Millivolt Low Cost (1F80-0224)
- PARKER Quick Coupler, Automotive, Red Color Knob (RC01C-012)
- CRAFTMADE IDC2 6-Speed Wall Control Up-light Down-light and Reverse functions (IDC2-wall)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- Safety Technology International Cabinet Unit Heaters