Shop All Stopper Covers & Alarm Guards
Safety Technology International
Bio Identification Rdr Cvr, Smoke Color
Mfr # STI-6514-S
Zoro # G0673115
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Material polycarbonate
- Depth 2 3/4 in
- Height 3 in
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-6514-S
- Zoro # G0673115
- Country of Origin Taiwan, Province of China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 3/4 in |
Height | 3 in |
Width | 3 7/8 in |
Details
Item | Keypad Protector |
Color | Smoke |
Material | polycarbonate |
Mounting | Surface |
Includes | Mounting hardware |
Back | Open |
Operating Temp. | -40 Degrees to 250 Degrees F |
Indoor/Outdoor | Indoor |
Description
Keypad Protector, Open Back, Indoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width 3 7/8 in, Depth 2 3/4 in, Height 3 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742M)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NW)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- Safety Technology International Stopper Covers & Alarm Guards