Shop All Audible & Visual Signaling Devices
Safety Technology International
Barking Dog Alarm, Audible/Annunciation
Mfr # ED-50
Zoro # G0262945
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Barking Dog Alarm, Transformer
- Housing Material ABS Plastic
- Voltage 110VAC
- Amps 15 to 18
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # ED-50
- Zoro # G0262945
- UPC # 750215330019
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 7-1/2" |
Width | 6" |
Depth | 5" |
Body Width | 6 in |
Cord Length | 6 ft |
Body Height | 7 1/2 in |
Body Length | 7 1/2 in |
Details
Item | Barking Dog Alarm |
Includes | Barking Dog Alarm, Transformer |
Housing Material | ABS Plastic |
Voltage | 110VAC |
Amps | 15 to 18 |
Color | Light Blue |
Standards | FCC Compliant |
Activated By | Motion |
Body Thickness | 5 in |
Coverage | 30 ft |
Power Source | 115V AC |
Alarm Type | Audible/Annunciation |
Door Handing | Non-handed |
Siren Style | Barking, Nature Sounds |
Input Voltage | 12 V DC |
Description
Barking Dog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Nature Sounds, Activated By Motion, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 5 in, Body Length 7 1/2 in, Body Height 7 1/2 in, Body Width 6 in, Power Source 115V AC, 15 to 18 Amps, Cord Length 6 ft, Housing Material ABS Plastic, Standards FCC Compliant, Includes Barking Dog Alarm, Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 11' DK GRY Belt (WM115-PS-DGY-F-S-110)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- Safety Technology International Safety Alarms and Warnings