Shop All Audible Signaling Device Parts
Safety Technology International
Back Box, Polycarbonate, Red
Mfr # KIT-71100A-R
Zoro # G2818737
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With Stopper Stations, Universal Button, Select-Alert
- Color Red
- Size 1 1/2 in
- Accessory Type Back Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-71100A-R
- Zoro # G2818737
- UPC # 662950071136
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 1 1/2 in |
Details
Item | Back Box |
Material | polycarbonate |
For Use With | Stopper Stations, Universal Button, Select-Alert |
Color | Red |
Accessory Type | Back Box |
Description
Back Box, For Use With Stopper Stations, Universal Button, Select-Alert, Color Red, Size 1 1/2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- Safety Technology International Safety Alarms and Warnings