Shop All Audible Signaling Device Parts
Safety Technology International
Back Box, Polycarbonate, Green
Mfr # KIT-71100A-G
Zoro # G2818746
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 3.2"
- For Use With Stopper Stations, Universal Button, Select-Alert
- Color Green
- Depth 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-71100A-G
- Zoro # G2818746
- UPC # 662950071112
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 3.2" |
Depth | 1.6" |
Height | 4.9" |
Size | 1 1/2 in |
Details
Item | Back Box |
Material | polycarbonate |
For Use With | Stopper Stations, Universal Button, Select-Alert |
Color | Green |
Description
Back Box, For Use With Stopper Stations, Universal Button, Select-Alert, Color Green, Size 1 1/2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- ERB SAFETY Goggle Case, Black (15801)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 100)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- STI Tamper Screw Kit For Horn Strobe Covers (KIT-84)
- Safety Technology International Safety Alarms and Warnings