Shop All Audible Signaling Device Parts
Safety Technology International
B Style Backbox Kit, Polycarbonate, Clear
Mfr # SUB-06297B
Zoro # G8731852
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spacer, Conduit Block
- Material polycarbonate
- For Use With Polycarbonate Enclosures, Series 1210 and 1221
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # SUB-06297B
- Zoro # G8731852
- UPC # 662950629726
- Country of Origin United States
- Category Audible Signaling Device Parts
Details
Item | B Style Backbox Kit |
Includes | Spacer, Conduit Block |
Material | polycarbonate |
For Use With | Polycarbonate Enclosures, Series 1210 and 1221 |
Color | clear |
Description
B Style Backbox Kit, For Use With Polycarbonate Enclosures, Series 1210 and 1221, Color Clear, Material Polycarbonate, Includes Spacer, Conduit Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- MSA SAFETY USB Adapter (10082834)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- SAFETY TECHNOLOGY INTERNATIONAL 1/2 Conduit Gasket For Stopper Ii (STI-3003)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, White (KIT-71100A-W)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- Safety Technology International Safety Alarms and Warnings