Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible/Strobe Guard, Steel Wire, Surface
Mfr # STI-9720
Zoro # G0713212
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material 9 ga Coated Steel Wire
- Depth 5 in
- Height 6 1/8 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9720
- Zoro # G0713212
- UPC # 662950972006
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 in |
Height | 6 1/8 in |
Width | 9 3/8 in |
Details
Item | Audible and Strobe Guard |
Color | White |
Material | 9 ga Coated Steel Wire |
Mounting | Surface |
For Use With | System Sensors |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Includes | Mounting hardware |
Type | Surface Mount |
Description
Audible and Strobe Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga Coated Steel Wire, Mounting Surface, Width 9 3/8 in, Depth 5 in, Height 6 1/8 in, For Use With System Sensors, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (NPS-006-12HA)
- DUNLOP Size 14 Men's Plain Rubber Boot, Blue (8908500)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-03L)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9615)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- Safety Technology International Stopper Covers & Alarm Guards