Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible/Strobe Guard, Steel Wire, Flush
Mfr # STI-9717
Zoro # G1225691
original price:
$31.06
9% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 9 ga Coated Steel Wire
- Depth 2 1/2 in
- Height 6 1/8 in
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9717
- Zoro # G1225691
- UPC # 662950971702
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 1/2 in |
Height | 6 1/8 in |
Width | 9 3/8 in |
Details
Item | Audible and Strobe Guard |
Color | White |
Material | 9 ga Coated Steel Wire |
Mounting | Flush |
For Use With | Speakers, Strobes |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Back | Open |
Indoor/Outdoor | Indoor, Outdoor |
Features | Flush Mount, Easy Installation |
Description
Audible and Strobe Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga Coated Steel Wire, Mounting Flush, Width 9 3/8 in, Depth 2 1/2 in, Height 6 1/8 in, For Use With Speakers, Strobes, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, XL (56120101XL)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (20394)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22207)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NB)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Flush, 2-3/32inD (STI-14300NC)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- Safety Technology International Stopper Covers & Alarm Guards