Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible and Strobe Guard, Surface, 4-1/2D
Mfr # STI-1217
Zoro # G1333193
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Operating Temp. -40 Degrees to 250 Degrees F
- Back Open
- Standards cUL, UL
- Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-1217
- Zoro # G1333193
- UPC # 662950121701
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 1/2 in |
Diameter | 9 3/8 in |
Height | 8 1/2 in |
Width | 9 3/8 in |
Details
Indoor/Outdoor | Indoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Standards | cUL, UL |
Color | Clear |
Item | Audible and Strobe Guard |
Mounting | Surface |
Includes | Mounting hardware |
Material | polycarbonate |
For Use With | Fire Speakers/Strobes |
Features | Surface Mount |
Type | Open Backbox |
Description
Audible and Strobe Guard, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 9 3/8 in, Depth 4 1/2 in, Height 8 1/2 in, Diameter 9 3/8 in, For Use With Fire Speakers/Strobes, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, Yellow, 4.5 gal (IC-15WB+-4.5GAL)
- LYLE Decaldanger High Voltage, 5"x3.5", LCU4-0156-ND_5X3.5 (LCU4-0156-ND_5X3.5)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XL)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-31/32D (STI-14000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NY)
- Safety Technology International Safety Alarms and Warnings