Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible and Strobe Guard, Steel Wire, Surf
Mfr # STI-9664
Zoro # G0824397
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavy Gauge Coated Steel Wire
- Depth 6 7/8 in
- Height 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-9664
- Zoro # G0824397
- UPC # 662950966401
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 6 7/8 in |
Height | 3 in |
Width | 3 in |
Diameter | 3 7/8 in |
Details
Item | Audible and Strobe Guard |
Color | White |
Material | Heavy Gauge Coated Steel Wire |
Mounting | Surface |
For Use With | Beacons, Sounders |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Back | Open |
Features | Vandal Proof, Corrosion Resistant |
Description
Audible and Strobe Guard, Open Back, Indoor, Outdoor, Color White, Material Heavy Gauge Coated Steel Wire, Mounting Surface, Width 3 in, Depth 6 7/8 in, Height 3 in, Diameter 3 7/8 in, For Use With Beacons, Sounders, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- AMERICAN TIME Clock and Bell Guard, Steel, 11" W, Gray (G2002)
- Safety Technology International Stopper Covers & Alarm Guards