Shop All Audible & Visual Signaling Devices
Safety Technology International
Alarm Mini Controller
Mfr # STI-SA5000-R
Zoro # G3239022
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Wall
- Height 4.875 in
- Visual Indicator Type Strobe
- Audible Alarm Type Siren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-SA5000-R
- Zoro # G3239022
- UPC # 662950500032
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Depth | 2.75 in |
Width | 3.25 in |
Details
Item | Alarm Mini Controller |
Housing Material | Polycarbonate |
Mounting | Wall |
Visual Indicator Type | Strobe |
Color | Red |
Audible Alarm Type | Siren |
Voltage | 9 or 12V DC |
Indoor/Outdoor | Indoor |
Decibels | 105 dB |
Sound Pattern | Continuous |
Lens Color | Red |
Vibrating | No |
Features | Multitone, Low Battery Indicator, Volume Adjustable, Siren Control, Durable, Strobe Control |
Power Source | DC |
For Use With | Cabinets, Doors |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 9 or 12V DC, Decibels 105 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 3.25 in, Depth 2.75 in, Vibrating No, Lens Color Red, Housing Material Polycarbonate, Color Red, Alarm Mini Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-LK)
- PYRAMEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (S9910STMRG)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KA)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- WERMA Audible Alarm, 115V (10701060)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- Safety Technology International Audible & Visual Signaling Devices