Shop All Audible & Visual Signaling Devices
Safety Technology International
Alarm Mini Controller
Mfr # STI-SA5000-G
Zoro # G2006785
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Wall
- Height 4.875 in
- Visual Indicator Type Strobe
- Audible Alarm Type Siren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-SA5000-G
- Zoro # G2006785
- UPC # 662950500025
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Width | 3.25 in |
Depth | 2.75 in |
Details
Item | Alarm Mini Controller |
Housing Material | Polycarbonate |
Mounting | Wall |
Visual Indicator Type | Strobe |
Color | Green |
Audible Alarm Type | Siren |
Voltage | 9 or 12V DC |
Indoor/Outdoor | Indoor |
Decibels | 105 dB |
Sound Pattern | Continuous |
Lens Color | Green |
Vibrating | No |
For Use With | Cabinets, Doors |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 9 or 12V DC, Decibels 105 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 3.25 in, Depth 2.75 in, Vibrating No, Lens Color Green, Housing Material Polycarbonate, Color Green, Alarm Mini Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, L (6032L)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- SCHNEIDER ELECTRIC Buzzer, 90dB Decibels, 230 to 240V, Red (XB5KS2M4)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- Safety Technology International Audible & Visual Signaling Devices