Shop All Audible & Visual Signaling Devices
Safety Technology International
Alarm And Strobe Controller
Mfr # STI-SA5000-A
Zoro # G2983154
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Wall
- Height 4.875 in
- Visual Indicator Type Strobe
- Audible Alarm Type Siren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-SA5000-A
- Zoro # G2983154
- UPC # 662950500001
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Depth | 2.75 in |
Width | 3.25 in |
Details
Item | Alarm Mini Controller |
Housing Material | Polycarbonate |
Mounting | Wall |
Visual Indicator Type | Strobe |
Color | Amber |
Audible Alarm Type | Siren |
Voltage | 9 or 12V DC |
Indoor/Outdoor | Indoor |
Decibels | 100 dB |
Sound Pattern | Continuous |
Vibrating | No |
Watts | 180 W |
Lens Color | Amber |
Features | Strobe Control, Low Battery Indicator, Siren Control, Volume Adjustable, Multitone, Durable |
For Use With | Cabinets, Doors |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 9 or 12V DC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 3.25 in, Depth 2.75 in, Vibrating No, Lens Color Amber, Housing Material Polycarbonate, Color Amber, Watts 180 W, Alarm Mini Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Single Piece Roof Anchor (A728200)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- Safety Technology International Audible & Visual Signaling Devices