Shop All Audible Signaling Device Parts
Safety Technology International
A Style Backbox Kit, Polycarbonate, Clear
Mfr # SUB-06297A
Zoro # G8731843
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spacer, Conduit Block
- Material polycarbonate
- For Use With Polycarbonate Enclosures, Series 1210 and 1221
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # SUB-06297A
- Zoro # G8731843
- UPC # 662950629719
- Country of Origin United States
- Category Audible Signaling Device Parts
Details
Item | A Style Backbox Kit |
Includes | Spacer, Conduit Block |
Material | polycarbonate |
For Use With | Polycarbonate Enclosures, Series 1210 and 1221 |
Color | clear |
Description
A Style Backbox Kit, For Use With Polycarbonate Enclosures, Series 1210 and 1221, Color Clear, Material Polycarbonate, Includes Spacer, Conduit Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- SAFETY TECHNOLOGY INTERNATIONAL Weatherproof Gasket (STI-3002)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL C Style Backbox Kit, Polycarbonate, Clear (SUB-06297C)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- Safety Technology International Safety Alarms and Warnings