Shop All Stopper Covers & Alarm Guards
Safety Technology International
9-ga wire cage protects horn/strobe/spkr
Mfr # STI-9708
Zoro # G4381185
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color White
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- For Use With Strobe, Horn, Speaker, Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Technology International
- MFR # STI-9708
- Zoro # G4381185
- UPC # 662950970811
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 7 1/2 in |
Width | 6 3/4 in |
Depth | 6 1/8 in |
Details
Item | Wire Cage |
Includes | Mounting hardware |
Color | White |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
For Use With | Strobe, Horn, Speaker, Appliance |
Standards | UL and cUL |
Description
Wire Cage, Indoor, Outdoor, Color White, Material 9 Gauge Steel With Polyester Coating, Mounting Wall, Width 6 3/4 in, Depth 6 1/8 in, Height 7 1/2 in, For Use With Strobe, Horn, Speaker, Appliance, Standards UL and cUL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7700)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1210E)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- Safety Technology International Safety Alarms and Warnings