Shop All Stopper Covers & Alarm Guards
Safety Technology International
9-ga wire cage protects horn/strobe/spkr
Mfr # STI-9705
Zoro # G4381221
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color White
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-9705
- Zoro # G4381221
- UPC # 662950970514
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 7 3/8 in |
Width | 6 1/8 in |
Depth | 3 3/8 in |
Details
Item | Wire Cage |
Includes | Mounting hardware |
Color | White |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
For Use With | Strobe, Horn, Speaker, Appliance |
Standards | UL and cUL |
Description
Wire Cage, Indoor, Outdoor, Color White, Material 9 Gauge Steel With Polyester Coating, Mounting Wall, Width 6 1/8 in, Depth 3 3/8 in, Height 7 3/8 in, For Use With Strobe, Horn, Speaker, Appliance, Standards UL and cUL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, 9 In D (STI-8200-W)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- FIRST ALERT SMK&CM DETECTOR WIRE EC (1042107)
- Safety Technology International Stopper Covers & Alarm Guards