Shop All Electromagnetic Lock Activation Devices
Safety Technology International
2 inch Lenses for UB-1
Mfr # UB-2LENS
Zoro # G0267084
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Universal Button
- Supports Touchless Operation No
- Includes (10) Changeable Illuminated Activation Messages, (3) Illuminated Push Buttons, (5) Changeable Button Messages, Faceplate
- Material Cast Aluminum
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # UB-2LENS
- Zoro # G0267084
- UPC # 662950009207
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Overall Height | 4 13/16 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 1/4 in |
Details
Item | Exit Push Button |
Switch Action | Universal Button |
Supports Touchless Operation | No |
Includes | (10) Changeable Illuminated Activation Messages, (3) Illuminated Push Buttons, (5) Changeable Button Messages, Faceplate |
Material | Cast Aluminum |
ADA Compliant | Yes |
Supports Operation Type | Push-Button Operation |
Operating Temperature - Maximum | 120 Degrees F |
Includes Hardware | Hardware Included |
Operating Temperature - Minimum | 15 Degrees F |
Product Type | Exit Push Button |
Compatible Series | Universal |
Operation Type | Push Button |
Operation Style | Manual |
Description
Exit Push Button, Switch Action Universal Button, Material Cast Aluminum, Input Voltage Not Applicable, Includes (10) Changeable Illuminated Activation Messages, (3) Illuminated Push Buttons, (5) Changeable Button Messages, Faceplate, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 100 Top (Single Pack) (MP3754)
- KNAPE & VOGT Drawer Slide 22 In Soft Close (8450FMP 22)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Marshmallow-Sample (MO-212SMP)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Push Button Kit (UB-1)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2271PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- Safety Technology International Electromagnetic Locking Systems