Shop All Plug-In Power Supplies
This Product is Discontinued
Safety Technology International
12V Power Supply (Discontinued)
Mfr # STI-34105
Zoro # G3146206
This Product is Discontinued
Key Features
- Style Wall Mount
- Input Voltage 120V AC
- Output Voltage 12V DC
- Output Current 500 mA
- Output Plug Inside Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # STI-34105
- Zoro # G3146206
- Country of Origin Taiwan, Province of China
- Category Plug-In Power Supplies
Dimensions
Tip Size | 9.5 x 5.5mm |
Depth | 2 in |
Height | 2 in |
Details
Item | 12V Power Supply |
Style | Wall Mount |
Input Voltage | 120V AC |
Output Voltage | 12V DC |
Output Current | 500 mA |
Output Plug Inside Polarity | Positive |
Regulated / Unregulated | Regulated |
Hz | 50/60 |
Product Type | Plug-In Charger |
Description
Plug-In Charger, Style Wall Mount, Input Voltage 120V AC, Output Voltage 12V DC, Output Current 500 mA, Hz 50/60, Height 2 in, Depth 2 in, Output Plug Inside Polarity Positive, Tip Size 9.5 x 5.5mm, Regulated / Unregulated Regulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.