Shop All Push Button Accessories
Safety Technology International
10198 Normaly Closed Contact For Some St
Mfr # KIT-E10198
Zoro # G3670786
original price:
$7.95
8% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 Stopper Station Push Button Switch, 3 Stopper Station Push Button Switch, 4 Stopper Station Push Button Switch, STI 0 Stopper Station Push Button Switch
- Color Gray
- Height 1-1/4 in
- Width 21/32 in
- Standards CE UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Technology International
- MFR # KIT-E10198
- Zoro # G3670786
- UPC # 662950101987
- Country of Origin Taiwan, Province of China
- Category Push Button Accessories
Dimensions
Height | 1-1/4 in |
Width | 21/32 in |
Length | 1 1/2 in |
Details
Item | N/C Contact |
For Use With | 1 Stopper Station Push Button Switch, 3 Stopper Station Push Button Switch, 4 Stopper Station Push Button Switch, STI 0 Stopper Station Push Button Switch |
Color | Gray |
Standards | CE UL |
Description
N/C Contact, Length 1-1/2 In., Width 21/32 In., Height 1-1/4 In., Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- SAFETY TECHNOLOGY INTERNATIONAL N/O Contact (KIT-E10196)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- REES Ring Guard, 2.00", Yellow (04933095)
- Safety Technology International Switches