Shop All Automotive Lifting Tool Accessories
Safety Tech Outrigger Pad
Crane Pad, UHMW, HDPE, 24 in L, 1 in Thick
Mfr # PAD24241
Zoro # G2007595
Free Shipping & Returns
$276.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Rope Style
- Pad Thickness 1 in
- Load Capacity Vertical 30 ton
- Pad Length 24 in
- Load Capacity @ 45 Deg. 17.5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Tech Outrigger Pad
- MFR # PAD24241
- Zoro # G2007595
- Country of Origin United States
- Category Automotive Lifting Tool Accessories
Dimensions
Pad Length | 24 in |
Pad Width | 24 in |
Dimensions | 24 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Handle Type | Rope Style |
Pad Thickness | 1 in |
Load Capacity Vertical | 30 ton |
Load Capacity @ 45 Deg. | 17.5 ton |
Item | Crane Pad |
Material | Thermoplastic |
Product Type | Outrigger Pad |
Shape | Square |
Handle Color | Orange |
Color | Black |
Features | No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured |
Handle Material | Rope |
Resistance Properties | Chemical-Resistant, Oil-Resistant, Temperature-Resistant, Water-Resistant |
For Use With | Cranes |
Item Weight | 20 lb |
Overall Thickness | 1 in |
Description
Crane Pad, Product Type Outrigger Pad, Material Thermoplastic, Shape Square, Load Capacity @ 45 Deg. 17.5 ton, Load Capacity Vertical 30 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 24 in, Overall Thickness 1 in, Features No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured, For Use With Cranes, Handle Color Orange, Handle Material Rope, Item Weight 20 lb, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- AFTERMARKET AMX59110 Pto Adapter (AMX59110-ABL)
- TACO MARINE Rub Rail Mounted LED Navigation Light Set - 2-1/2" (F38-6800D)
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W (PAD1515.75)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 24 in L, 2 in Thick (PAD24242)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 18 in. L x 18 in. W (PAD18181)
- AMERICAN FORGE & FOUNDRY Engine Supports (583)
- SUNEX Oil Drip Pan for Engine Stand (8300DP)
- NORCO PROFESSIONAL LIFTING Eaton Ultrashift 14 Spline Clutch Shaft (72037)
- URO PARTS Black W/ Cover Requires Assembly, Tc-107Black (TC-107BLACK)
- Safety Tech Outrigger Pad Automotive Lifts & Stands