Shop All Automotive Lifting Tool Accessories
Safety Tech Outrigger Pad
Crane Pad, UHMW, HDPE, 18 in. L x 18 in. W
Mfr # PAD18181
Zoro # G2007601
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity @ 45 Deg. 15 ton
- Load Capacity Vertical 27.5 ton
- Material Thermoplastic
- Pad Width 18 in
- Pad Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Tech Outrigger Pad
- MFR # PAD18181
- Zoro # G2007601
- Country of Origin United States
- Category Automotive Lifting Tool Accessories
Dimensions
Pad Width | 18 in |
Pad Length | 18 in |
Dimensions | 18 in x 18 in x 1 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Load Capacity @ 45 Deg. | 15 ton |
Load Capacity Vertical | 27.5 ton |
Item | Crane Pad |
Material | Thermoplastic |
Pad Thickness | 1 in |
Handle Type | Rope Style |
Handle Material | Rope |
Color | Black |
Shape | Square |
Product Type | Crane Pad |
Overall Thickness | 1 in |
For Use With | Cranes |
Features | No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured |
Item Weight | 11 lb |
Resistance Properties | Chemical-Resistant, Oil-Resistant, Temperature-Resistant, Water-Resistant |
Handle Color | Orange |
Description
Crane Pad, Product Type Crane Pad, Material Thermoplastic, Shape Square, Load Capacity @ 45 Deg. 15 ton, Load Capacity Vertical 27.5 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 1 in, Features No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured, For Use With Cranes, Handle Color Orange, Handle Material Rope, Item Weight 11 lb, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- GATES Coolant Hose, 23048 (23048)
- BUYERS PRODUCTS 18x16x96 in Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701770)
- BALDWIN FILTERS Fuel Filter, 2-17/32x2-15/32x2-17/32 In (PF7550)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W (PAD1515.75)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 24 in L, 2 in Thick (PAD24242)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 24 in L, 1 in Thick (PAD24241)
- CRP PRODUCTS Bmw 3I 01-05 6 Cyl 2.2L Lift Pad, Avl0393R (AVL0393R)
- ALLSTAR Standard Duty Engine Cradle for Small Block Mopar (ALL10150)
- INTEGRATED SUPPLY NETWORK Atlas Lawnmower Adapter For Use With Atlas 2-Post Lifts - ATEATLMA-FPD (ATEATLMA-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT EDGE DUAL (ATEATEDGE-STD42)
- Safety Tech Outrigger Pad Automotive Lifting Tool Accessories