Shop All Combination Units
Safety Tank Shower
Floor-Mounted Tank Shower
Mfr # F-SS1RT-M800
Zoro # G6887540
product price: $43,185.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$43,185.99
Free 30-Day Returns
Key Features
- Mount Type Floor
- Environment General Purpose
- Standards ANSI Z358.1, EN 15154-1-2, OSHA
- Shower Head Material Polypropylene
- Includes Tank Capacity 800L, Tank Lid, Safety Shower Sign, Inspection Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Tank Shower
- MFR # F-SS1RT-M800
- Zoro # G6887540
- Country of Origin Multiple
- Category Combination Units
Details
Item | Tank Shower |
Mount Type | Floor |
Environment | General Purpose |
Standards | ANSI Z358.1, EN 15154-1-2, OSHA |
Shower Head Material | Polypropylene |
Includes | Tank Capacity 800L, Tank Lid, Safety Shower Sign, Inspection Tag |
Tank Material | Stainless Steel |
Capacity | 528 gal |
Portable Water Supply Type | Gravity-Fed |
Description
Tank Shower, Environment General Purpose, Includes Tank Capacity 800L, Tank Lid, Safety Shower Sign, Inspection Tag, Portable Water Supply Type Gravity-Fed, Tank Capacity 528 gal, Tank Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- CONDOR Shower, Horizontal, Head Dia. 10 in (49EV43)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- Safety Tank Shower Combination Units