Shop All Combination Units
Safety Tank Shower
Floor-Mounted Tank Shower
Mfr # F-RTS103/1500
Zoro # G6887629
product price: $42,671.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$42,671.99
Free 30-Day Returns
Key Features
- Height 12 in
- Mount Type Floor
- Environment General Purpose
- Standards ANSI Z358.1, EN 15154-1-2, OSHA
- Shower Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Tank Shower
- MFR # F-RTS103/1500
- Zoro # G6887629
- Country of Origin Multiple
- Category Combination Units
Dimensions
Height | 12 in |
Shower Spray Head Diameter | 11 in |
Width | 55 in |
Depth | 55 in |
Details
Item | Tank Shower |
Mount Type | Floor |
Environment | General Purpose |
Standards | ANSI Z358.1, EN 15154-1-2, OSHA |
Shower Head Material | Polypropylene |
Includes | Tank Capacity 1500L, Tank Lid, Safety Shower Sign, Inspection Tag |
Tank Material | Stainless Steel |
Capacity | 264.1 gal |
Portable Water Supply Type | Gravity-Fed |
Description
Tank Shower, Depth 55 in, Height 12 in, Width 55 in, Environment General Purpose, Includes Tank Capacity 1500L, Tank Lid, Safety Shower Sign, Inspection Tag, Portable Water Supply Type Gravity-Fed, Tank Capacity 264.1 gal, Tank Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Confined Space Blower, 26 in. Dia, 2 HP (9530)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- HUGHES SAFETY SHOWERS Floor Mounted Eyewash Station ABS Plastic (18G45G)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- BRADLEY Shower with Face/Eyewash, 26-13/16inW (S19314BFSS)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- Safety Tank Shower Eyewash Stations and Shower Equipment