Shop All Sorbents
Safety Sweep
Granular Sorbent, 1 gal, White
Mfr # SSW4125
Zoro # G410901680
product price: $58.75
/pk 2, $29.38/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Oil Only Absorbents
- Volume Absorbed per Pkg. 1 gal
- Color White
- Weight 160 oz
- Container Type Shaker Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sweep
- MFR # SSW4125
- Zoro # G410901680
- Country of Origin United States
- Category Sorbents
Dimensions
Container Size | 1.25 gal |
Details
Composition Detail | Oil Only Absorbents |
Item | Granular Sorbent |
Volume Absorbed per Pkg. | 1 gal |
Color | White |
Weight | 160 oz |
Container Type | Shaker Bottle |
Series | Safety Sweep |
Easy Clean Up | Yes |
Land Fill Disposable | Yes |
Purchase Quantity | 4 |
Features | Can Be Added to Booms and Socks to Pick Up Oil Spills, Encapsulates Oil with No Water, Solidifies Grease and Oil Into A Solid for Landfill Disposal, Will Not Wet Out and Leave Behind Unwanted Residue |
Slip Resistant | Yes |
Scent | Not Scented |
Product Type | Granular Sorbent |
Silica Free | No |
Standards | OSHA |
Non-Abrasive | No |
Filler Material | Oil Only Absorbents |
Description
Granular Sorbent, Container Type Shaker Bottle, Composition Detail Oil Only Absorbents, Weight 160 oz, Volume Absorbed per Pkg. 1 gal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- UNGER ThreadedWoodConeAdapter (TWA00)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- BRADY Sorbents, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, Blue, White, Polypropylene (SPC105)
- SPILFYTER Sorbents, 32 gal, 32 in x 44 in, Universal, Green, Polypropylene, 30 PK (G-3244H)
- Safety Sweep Sorbents