Shop All Belt Sanders
Safety Speed
Wide Belt Sander, 30HP, 208/230/460V, 3Phs
Mfr # WBS4375303
Zoro # G3478356
product price: $18,299.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,299.00
Free 30-Day Returns
Key Features
- HP 30 hp
- Belt Size 43 in x 75 in
- Voltage 208/230/460
- Phase 3
- Features 75 in Belt Has 25% More Abrasive Surface Than 60 in Belt Machines, The Larger Belt Translates to Increased Capacity, Less Heat Accumulation, Less Maintenance and Fewer Belt Replacements, with A Fully Adjustable Platen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # WBS4375303
- Zoro # G3478356
- UPC # 859901001308
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 43 in x 75 in |
Max. Board Width | 42 in |
Max. Board Length | Unlimited |
Min. Board Length | 12 in |
Maximum Board Width | 42 in |
Idler Drum Diameter | 4 1/4 in |
Belt Length | 75 in |
Belt Width | 43 in |
Minimum Board Length | 12 in |
Dust Collection Port Size | 6 in |
Tool Height | 70 in |
Tool Width | 56 in |
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 208/230V, Phase Three-Phase, Current 75 A, Horsepower 30 hp, Belt Width 43 in, Belt Length 75 in, Belt Speed Settings Fixed, Belt Speed 1,950 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 7 1/4 in, Maximum Board Width 42 in, Number of Belt Speeds 1, Number of Feed Speeds 0, Minimum Feed Speed 0 fpm, Maximum Feed Speed 18 fpm, Number of Speeds Not Applicable, Minimum Board Thickness 1/8 in, Dust Collection Port Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT16X1.5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- ASTRO PNEUMATIC SANDER 3/8"X13" BELT SIZE (AO223K)
- S & H INDUSTRIES SANDER BELT 3/8" (VKVT4501)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- 3M 33575, File Belt Sander, 457 mm (7100110952)
- MAKITA 4" x 24" Belt Sander (9403)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- Safety Speed Belt Sanders