Shop All Belt Sanders
Safety Speed
Wide Belt Sander, 15HP, 208/230/460V, 3Phs
Mfr # WBS3760153
Zoro # G3478380
product price: $15,438.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,438.99
Free 30-Day Returns
Key Features
- Belt Size 37 in x 60 in
- HP 15 hp
- Voltage 208/230V
- Phase Three-Phase
- Features Available with Either A 10 hp Single Phase or A 15 hp Three Phase Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # WBS3760153
- Zoro # G3478380
- UPC # 859901001278
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 37 in x 60 in |
Max. Board Width | 36 in |
Min. Board Length | 12 in |
Max. Board Length | Unlimited |
Tool Length | 50 1/2 in |
Tool Width | 47 in |
Belt Length | 60 in |
Dust Collection Port Size | 6 in |
Belt Width | 37 in |
Maximum Board Width | 36 in |
Idler Drum Diameter | 2 3/16 in |
Minimum Board Length | 12 in |
Tool Height | 63 in |
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 208/230V, Phase Three-Phase, Current 37 A, Horsepower 15 hp, Belt Width 37 in, Belt Length 60 in, Belt Speed Settings Fixed, Belt Speed 1,950 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 7 1/4 in, Maximum Board Width 36 in, Number of Belt Speeds 1, Number of Feed Speeds 0, Minimum Feed Speed 0 fpm, Maximum Feed Speed 18 fpm, Number of Speeds Not Applicable, Minimum Board Thickness 1/8 in, Dust Collection Port Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 19)
- CTA MANUFACTURING SOCKET 3/8" DR 6 POINT 10MM 120MM LONG (CTA1710)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- MAKITA 3/8" x 21" Belt Sander (9032)
- CHICAGO PNEUMATIC Belt Sander, 3/4" (CP9780)
- BAILEIGH INDUSTRIAL Oscillating Edge Sander, 6 x 108 in. Belt (ES-6108)
- MAKITA 3" x 24" Belt Sander (9920)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- Safety Speed Sanders & Accessories