Shop All Belt Sanders
Safety Speed
Wide Belt Sander, 10HP, 220V, 1Phase
Mfr # WBS4375101
Zoro # G3478371
product price: $21,558.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,558.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Belt Size 43 in x 75 in
- Voltage 230V
- Phase Single-Phase
- Features 75 in Belt Has 25% More Abrasive Surface Than 60 in Belt Machines, The Larger Belt Translates to Increased Capacity, Less Heat Accumulation, Less Maintenance and Fewer Belt Replacements, with A Fully Adjustable Platen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # WBS4375101
- Zoro # G3478371
- UPC # 859901001285
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 43 in x 75 in |
Max. Board Width | 42 in |
Max. Board Length | Unlimited |
Min. Board Length | 12 in |
Tool Length | 53 in |
Tool Height | 70 in |
Minimum Board Length | 12 in |
Maximum Board Width | 42 in |
Dust Collection Port Size | 6 in |
Idler Drum Diameter | 4 1/4 in |
Belt Width | 43 in |
Belt Length | 75 in |
Tool Width | 56 in |
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 230V, Phase Single-Phase, Current 41 A, Horsepower 10 hp, Belt Width 43 in, Belt Length 75 in, Belt Speed Settings Fixed, Belt Speed 1,950 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 7 1/4 in, Maximum Board Width 42 in, Number of Belt Speeds 1, Number of Feed Speeds 0, Minimum Feed Speed 0 fpm, Maximum Feed Speed 18 fpm, Number of Speeds Not Applicable, Minimum Board Thickness 1/8 in, Dust Collection Port Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55112)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- MAKITA 4" x 24" Belt Sander (9403)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- Safety Speed Belt Sanders