Shop All Belt Sanders
Safety Speed
Wide Belt Sander, 10HP, 220V, 1Phase
Mfr # WBS3760101
Zoro # G3478399
product price: $15,632.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,632.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Belt Size 37 in x 60 in
- Voltage 230V
- Phase Single-Phase
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # WBS3760101
- Zoro # G3478399
- UPC # 859901001261
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 37 in x 60 in |
Max. Board Width | 36 in |
Min. Board Length | 12 in |
Max. Board Length | Unlimited |
Tool Length | 50 1/2 in |
Belt Width | 37 in |
Maximum Board Width | 36 in |
Minimum Board Length | 12 in |
Dust Collection Port Size | 6 in |
Belt Length | 60 in |
Tool Width | 47 in |
Tool Height | 63 in |
Idler Drum Diameter | 2 3/16 in |
Description
Wide Belt Sander, Product Type Wide Belt Sander, Voltage 230V, Phase Single-Phase, Current 41 A, Horsepower 10 hp, Belt Width 37 in, Belt Length 60 in, Belt Speed Settings Fixed, Belt Speed 1,950 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 7 1/4 in, Maximum Board Width 36 in, Number of Belt Speeds 1, Number of Feed Speeds 0, Minimum Feed Speed 0 fpm, Maximum Feed Speed 18 fpm, Number of Speeds Not Applicable, Minimum Board Thickness 1/8 in, Dust Collection Port Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7106)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- MAKITA 3/8" x 21" Belt Sander (9032)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- MILWAUKEE TOOL M18 FUEL Belt Sander, M18 8.0 Kit (2832-20, 48-59-1880)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- Safety Speed Belt Sanders