Shop All Panel Saws
Safety Speed
Vertical Panel Saw/Router Combo, 8" Blade Dia., 62" Cutting Height, 120V, 20 ft. Cord
Mfr # SR5UA
Zoro # G3478417
product price: $9,917.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,917.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw/Router Combination
- Cutting Direction Horizontal, Vertical
- Cutting Height 62 in
- Overall Height 87 in
- Blade Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # SR5UA
- Zoro # G3478417
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 62 in |
Overall Height | 87 in |
Blade Dia. | 8 in |
Overall Length | 120 in |
Arbor Size | 5/8 in |
Cord Length | 20 ft |
Details
Item | Panel Saw |
Panel Saw Type | Saw/Router Combination |
Cutting Direction | Horizontal, Vertical |
Cutting Thickness | 1 3/4 in |
Voltage | 120V AC |
Current | 13A |
Corded/Cordless | Corded |
Cutting Accuracy | 1/64 in |
Corded/Banded | Corded |
Amps @ 120V | 13 |
Item - Panel Saws | Vertical Panel Saw/Router |
Blade Guard | Yes |
Series | SR5 |
Power Source | Corded |
Horsepower | 3/3.3 |
Description
Panel Saw, Corded, SR5 Series, Blade Dia. 8 in, Arbor Size 5/8 in, Current 13A, Horsepower 3/3.3, Cutting Thickness 1 3/4 in, Cutting Height 62 in, Panel Saw Type Saw/Router Combination, Cutting Direction Horizontal, Vertical, Overall Height 87 in, Overall Length 120 in, Voltage 120V AC, Cord Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RSC-125-2)
- IRWIN Vise Grip VGP24R 24 Inch Locking C-Clamp (VGP24R)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (5/8" Cut) PS-523 (PS-523)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- Safety Speed Panel Saws