Shop All Panel Saws
This Product is Discontinued
Safety Speed
Vertical Panel Saw, 7-1/4 in. Dia., 120V (Discontinued)
Mfr # PRO2K
Zoro # G3478478
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Panel Saw Type Saw
- Cutting Direction Vertical
- Cutting Height 50 in
- Overall Height 71 in
- Blade Dia. 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # PRO2K
- Zoro # G3478478
- UPC # 859901001650
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 50 in |
Overall Height | 71 in |
Blade Dia. | 7 1/4 in |
Overall Length | 60 in |
Cord Length | 10 ft |
Details
Item | Panel Saw |
Panel Saw Type | Saw |
Cutting Direction | Vertical |
Cutting Thickness | 1 1/2 in |
Voltage | 120V AC |
Current | 15A |
Blade Guard | Yes |
Corded/Cordless | Corded |
Item - Panel Saws | Vertical Panel Saw |
Corded/Banded | Corded |
Cutting Accuracy | Within 1/32 in |
Amps @ 120V | 15 |
Power Source | Corded |
Description
Panel Saw, Corded, Blade Dia. 7 1/4 in, Current 15A, Cutting Thickness 1 1/2 in, Cutting Height 50 in, Panel Saw Type Saw, Cutting Direction Vertical, Overall Height 71 in, Overall Length 60 in, Voltage 120V AC, Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.