Shop All Power Saw Accessories
Safety Speed
Veneer, Fine Wood, Foam Core Saw Blade
Mfr # 880ATBL
Zoro # G6624046
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. H Series, C Series and S Series
- Includes Saw Blade
- Accessory Type Veneer, Fine Wood, Foam Core Saw Blade
- Features For Optimal Performance Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 880ATBL
- Zoro # G6624046
- UPC # 859901001407
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Item | Veneer, Fine Wood, Foam Core Saw Blade |
For Use With | Mfr. No. H Series, C Series and S Series |
Includes | Saw Blade |
Accessory Type | Veneer, Fine Wood, Foam Core Saw Blade |
Features | For Optimal Performance Cutting |
Description
Veneer, Fine Wood, Foam Core Saw Blade, Includes Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- PROTO 1/2 in Drive Socket Bit Set, Metric, 8 pcs (J5441R8MM)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- SAFETY SPEED Prem Plastics, Thin Aluminum Saw Blade (860TCGS)
- SAFETY SPEED Non-Ferrous Metal Saw Blade (860NRTCG)
- SAFETY SPEED Air Clamps, Mfr. No. 3400 (3430)
- SAFETY SPEED Fixed Stand, Mfr. No. H4, C4 and H5-H20 (H20)
- SAFETY SPEED Folding Stand (C4) (H22)
- SAFETY SPEED Quick Stop, Mfr. No.6400,6800, SR5, SR5U (H6460)
- BIG HORN Zero Clearance Table Saw Insert/Throat Plate, Delta style (18413)
- Safety Speed Power Saws