Shop All Circular Saw Blades
Safety Speed
Thin Plastics Saw Blade
Mfr # 880TCGL
Zoro # G6507462
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. H Series, C Series and S Series
- Includes Saw Blade
- Features For Optimal Performance Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 880TCGL
- Zoro # G6507462
- UPC # 859901001414
- Country of Origin Taiwan, Province of China
- Category Circular Saw Blades
Details
Item | Thin Plastics Saw Blade |
For Use With | Mfr. No. H Series, C Series and S Series |
Includes | Saw Blade |
Features | For Optimal Performance Cutting |
Description
Thin Plastics Saw Blade, Includes Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- SWANSON TOOL 16" Pro Combination Square (TC134)
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- DEWALT Circular Saw Blade, 7 1/4 in, 24 Teeth (DWAW71424)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460)
- Safety Speed Power Saw Blades