Shop All Panel Saws
Safety Speed
Panel Saw, 8 In., 5800 rpm, Cut H 74 In.
Mfr # H6
Zoro # G9897273
product price: $3,974.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,974.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw
- Cutting Direction Horizontal, Vertical
- Cutting Height 74 in
- Overall Height 95 in
- Blade Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # H6
- Zoro # G9897273
- UPC # 859901001049
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 74 in |
Overall Height | 95 in |
Blade Dia. | 8 in |
Overall Length | 120 in |
Arbor Size | 5/8 in |
Cord Length | 20 ft |
Description
Panel Saw, Corded, H Series, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Current 15A, Horsepower 3.3, Cutting Thickness 1 3/4 in, Cutting Height 74 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 95 in, Overall Length 120 in, Voltage 120V AC, Phase Single, Cord Length 20 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (J4739-30W)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- GREENLEE Nail Eater Extreme Auger Bit (66PT-13/16)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAW TRAX Full size 52" 1000 series (1052)
- SAW TRAX Full size 64" 1000 series (1064)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (5/8" Cut) PS-523 (PS-523)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- Safety Speed Panel Saws