Shop All Panel Saws
Safety Speed
Panel Saw, 8 In., 4300 rpm, Cut H 74 In.
Mfr # 6800
Zoro # G9897264
product price: $6,387.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$6,387.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw
- Cutting Direction Horizontal, Vertical
- Cutting Height 74 in
- Overall Height 98 in
- Blade Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 6800
- Zoro # G9897264
- UPC # 859901001063
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 74 in |
Overall Height | 98 in |
Blade Dia. | 8 in |
Overall Length | 124 in |
Arbor Size | 5/8 in |
Cord Length | 20 ft |
Description
Panel Saw, Corded, 6800 Series, Blade Dia. 8 in, Max. Blade Speed 4,300 RPM, Arbor Size 5/8 in, Current 13A, Horsepower 3, Cutting Thickness 1 3/4 in, Cutting Height 74 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 98 in, Overall Length 124 in, Voltage 120V AC, Phase Single, Cord Length 20 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- GENERAL TOOLS Tungsten Carbide Scriber (88)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 118 1/8 In (40-6330)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- KETT TOOL Electric Panel Saw (1 1/16" Cut) KS-444 (KS-444)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (5/8" Cut) PS-523 (PS-523)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- Safety Speed Panel Saws