Shop All Panel Saws
Safety Speed
Panel Saw, 8 In., 3450 rpm, Cut H 64 In.
Mfr # 7400XL
Zoro # G9897221
product price: $12,399.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,399.00
Free 30-Day Returns
Key Features
- Cutting Height 64 in
- Overall Height 98 in
- Blade Dia. 8 in
- Cutting Thickness 2 1/8 in
- Overall Length 160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 7400XL
- Zoro # G9897221
- UPC # 859901001087
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 64 in |
Overall Height | 98 in |
Blade Dia. | 8 in |
Overall Length | 160 in |
Cord Length | 10 ft |
Details
Item | Panel Saw |
Cutting Thickness | 2 1/8 in |
Voltage | 220 |
Item - Panel Saws | Vertical Panel Saw |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Blade Guard | Removable |
Amps @ 120V | 11.0 at 220 V |
No Load RPM | 3450 |
Cutting Accuracy | +/-0.005 in |
Includes | Manual, Saw, Welded Frame |
Phase | Single |
Description
Panel Saw, Blade Dia. 8 in, Cutting Thickness 2 1/8 in, Cutting Height 64 in, Overall Height 98 in, Overall Length 160 in, Voltage 220, Phase Single, Cord Length 10 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-5/16 dia., 3D (63134333003)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- KETT TOOL Electric Panel Saw (1 1/16" Cut) KS-444 (KS-444)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- Safety Speed Panel Saws