Shop All Panel Saws
Safety Speed
Panel Saw, 8 In., 3450 rpm, Cut H 64 In.
Mfr # 7400M
Zoro # G9897255
product price: $12,661.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,661.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw
- Cutting Direction Horizontal, Vertical
- Cutting Height 64 in
- Overall Height 98 in
- Blade Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 7400M
- Zoro # G9897255
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 64 in |
Overall Height | 98 in |
Blade Dia. | 8 in |
Overall Length | 124 in |
Arbor Size | 5/8 in |
Cord Length | 10 ft |
Description
Panel Saw, Corded, 7400 Series, Blade Dia. 8 in, Max. Blade Speed 3,450 RPM, Arbor Size 5/8 in, Current 7.6A, Horsepower 3, Cutting Thickness 2 1/8 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 98 in, Overall Length 124 in, Voltage 230V AC, Phase Three, Cord Length 10 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- VEGA INDUSTRIES Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- SAW TRAX Full size 64" 1000 series (1064)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- SAW TRAX Full size 52" 1000 series (1052)
- Safety Speed Panel Saws