Shop All Routers
This Product is Discontinued
Safety Speed
Panel Router, 3-1/4 HP, 120/220V (Discontinued)
Mfr # TR2
Zoro # G3478408
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3 1/4 hp
- Voltage 120/220
- Amps 15 A
- Max. Crosscut 36 in
- Max. Rip Cut Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # TR2
- Zoro # G3478408
- UPC # 859901001131
- Country of Origin United States
- Category Routers
Dimensions
Overall Width | 97 in |
Overall Height | 45 in |
Overall Depth | 57 in |
Details
Item | Panel Router |
HP | 3 1/4 hp |
Voltage | 120/220 |
Amps | 15 A |
Max. Crosscut | 36 in |
Max. Rip Cut | Unlimited |
Cutting Accuracy | 0.01 in |
Includes | Horizontal Steel Worktable, Chrome Plated 1-3/4 in Guide Tubes, (8) Nylatron Roller Bearing Systems, Adjustable Rulers, Floating Router Head, (2) Material Clamps, (2) Blind Dado Stops and Parts Warranty for 1 yr |
Corded/Cordless | Corded |
Application | For Wood Shops, Schools, Display Manufacturers and Cabinet Shops |
Features | Horizontal Model Offering Accuracy and Power In A Space Saving Size, Cuts Standard Dados, Blind Dados, Cross Dado Jobs Up to 36 in, and Full-Length Rabbets |
Corded/Banded | Corded |
Max. Cut Thickness | 1 3/4 in |
Description
Panel Router, Voltage 120/220, Includes Horizontal Steel Worktable, Chrome Plated 1-3/4 in Guide Tubes, (8) Nylatron Roller Bearing Systems, Adjustable Rulers, Floating Router Head, (2) Material Clamps, (2) Blind Dado Stops and Parts Warranty for 1 yr, Cutting Accuracy 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.