Shop All Power Saw Accessories
Safety Speed
Panel Dolly
Mfr # PD1
Zoro # G6936876
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Vertical Panel Saws
- Accessory Type Panel Dolly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # PD1
- Zoro # G6936876
- UPC # 859901001902
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Panel Saw Accessory - Panel Dolly |
For Use With | Vertical Panel Saws |
Accessory Type | Panel Dolly |
Description
Panel Dolly, For Use With Vertical Panel Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 24" Savage® Masonry Level (SVML240)
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- WILTON Angle Clamp, 2-3/4 Capacity, Aluminum (AC-324)
- SAFETY SPEED Premium Wood Saw Blade (860ATBL)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15A)
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- SAFETY SPEED Air Clamps, Mfr. No. 3400 (3430)
- SAFETY SPEED Extensions, Mfr. No. H4, C4 and C5, Set of Left & Right (H30)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- Safety Speed Power Saws