Shop All Power Saw Accessories
Safety Speed
Midway Fence, Mfr. No. 3400
Mfr # 3470
Zoro # G6824867
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panel Router
- Includes Stop Block
- Accessory Type Midway Fence
- Works With Vertical Panel Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Speed
- MFR # 3470
- Zoro # G6824867
- UPC # 859901001834
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Panel Saw Accessory - Midway Fence |
For Use With | Panel Router |
Includes | Stop Block |
Accessory Type | Midway Fence |
Works With | Vertical Panel Saw |
Description
Midway Fence, For Use With Panel Router, Includes Stop Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 7/8" (11340)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L (CF1012SE)
- SAFETY SPEED Quick Stop, Mfr. No.6400,6800, SR5, SR5U (H6460)
- SAFETY SPEED Premium Wood Saw Blade (860ATBL)
- SAFETY SPEED Laser Line (LL7400)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- SAFETY SPEED Fixed Stand, Mfr. No. H6 (H25)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- Safety Speed Power Saw Accessories