Shop All Power Saw Accessories
Safety Speed
Midway Fence (C4, C5)
Mfr # C6470
Zoro # G6391156
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Vertical Panel Saws
- Accessory Type Midway Fence
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # C6470
- Zoro # G6391156
- UPC # 859901001810
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Midway Fence |
For Use With | Vertical Panel Saws |
Accessory Type | Midway Fence |
Description
Midway Fence, For Use With Vertical Panel Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- 3M Corded Sander, 1.5 A (7100254306)
- SAFETY SPEED Non-Ferrous Metal Saw Blade (860NRTCG)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- SAFETY SPEED Plywood / Polycarbonate Saw Blade (8200HG)
- SAFETY SPEED Folding Stand (C4) (H22)
- SAFETY SPEED Prem Plastics, Thin Aluminum Saw Blade (860TCGS)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- Safety Speed Power Saw Accessories