Shop All Edgebanders
Safety Speed
Hot Air Edge Bander, 220V, 20 Amps
Mfr # EZ 60HA
Zoro # G4060421
product price: $8,963.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$8,963.99
Free 30-Day Returns
Key Features
- Voltage 220V
- Amps 20 A
- Tape Type Pre-Glued
- Tape Width 1/2 in to 1 3/4 in
- Tape Thickness Up to 1.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # EZ 60HA
- Zoro # G4060421
- UPC # 859901001247
- Country of Origin United States
- Category Edgebanders
Dimensions
Tape Width | 1/2 in to 1 3/4 in |
Min. Panel Length | 6 in |
Min. Panel Width | 3 1/2 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Overall Height | 40 in |
Minimum Panel Length | 6 in |
Minimum Panel Width | 3 1/2 in |
Description
Edgebander, Edgebander Type Hot Air, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 20 A, Material Type Pre-Glued Polyester, PVC, Wood, Tape Width 1/2 in to 1 3/4 in, Minimum Panel Length 6 in, Minimum Panel Width 3 1/2 in, Maximum Tape Thickness 1 mm, Maximum Feed Rate 15 fpm, Kit Contents Bare Tool, Includes Digital Electronic Temperature Control, Electromagnetic End Cutters, Fingertip Electronic Variable Speed Control, Tape Guide, Pressure Roller, Edge Trim System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in (MWT-6300)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- Safety Speed Finishing Tools