Shop All Circular Saw Blades
Safety Speed
General Purpose Wood Saw Blade
Mfr # 840ATB
Zoro # G6920182
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. H Series, C Series and S Series
- Includes Saw Blade
- Accessory Type General Purpose Wood Saw Blade
- Features For Optimal Performance Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 840ATB
- Zoro # G6920182
- UPC # 859901001339
- Country of Origin Taiwan, Province of China
- Category Circular Saw Blades
Details
Item | General Purpose Wood Saw Blade |
For Use With | Mfr. No. H Series, C Series and S Series |
Includes | Saw Blade |
Accessory Type | General Purpose Wood Saw Blade |
Features | For Optimal Performance Cutting |
Description
General Purpose Wood Saw Blade, Includes Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FEIN Contact Wheel200X150 Std/Grooved (39000000288)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82229MD)
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C04)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- EVOLUTION 14" Aluminum Cutting Blade, 1" Arbor (14BLADEAL)
- Safety Speed Circular Saw Blades