Shop All Power Saw Accessories
Safety Speed
Fixed Stand, Mfr. No. SR5 and SR5U
Mfr # 6420
Zoro # G6553251
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panel Saw and Router Combo
- Includes Fixed Stand
- Accessory Type Fixed Stand
- Works With Vertical Panel Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Speed
- MFR # 6420
- Zoro # G6553251
- UPC # 859901001506
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Panel Saw Accessory - Fixed Stand |
For Use With | Panel Saw and Router Combo |
Includes | Fixed Stand |
Accessory Type | Fixed Stand |
Works With | Vertical Panel Saw |
Description
Fixed Stand, For Use With Panel Saw and Router Combo, Includes Fixed Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 41 mm L.235 mm (42040041)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- SAFETY SPEED Premium Wood Saw Blade (860ATBL)
- SAFETY SPEED Folding Stand (C4) (H22)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- SAFETY SPEED Hour Meter (WBAHMETER)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- Safety Speed Power Saws