Shop All Power Saw Accessories
Safety Speed
Fixed Stand, Mfr. No. 6400 and 3400
Mfr # 6420
Zoro # G8938937
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Panel Router, Panel Saw
- Includes Fixed Stand
- Accessory Type Fixed Stand
- Works With Vertical Panel Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 6420
- Zoro # G8938937
- UPC # 859901001483
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Panel Saw Accessory - Fixed Stand |
For Use With | Panel Router, Panel Saw |
Includes | Fixed Stand |
Accessory Type | Fixed Stand |
Works With | Vertical Panel Saw |
Description
Fixed Stand, For Use With Panel Router, Panel Saw, Includes Fixed Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-F (44950)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- CS UNITEC Non Sparking Adjustable Wrench, 18in (450mm), Aluminum Bronze (EX501-18A)
- SAFETY SPEED Hour Meter (WBAHMETER)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15A)
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- SAFETY SPEED Quick Stop, Mfr. No. H4 (C6460)
- SAFETY SPEED Fixed Stand, Mfr. No. H6 (H25)
- SAFETY SPEED Quick Stop, Mfr. No.6400,6800, SR5, SR5U (H6460)
- FREUD Shim Sets, 1-5/16" dia. (AN73MFA9)
- Safety Speed Power Saw Accessories