Shop All Circular Saw Blades
Safety Speed
Fine Wood, Foam Core Saw Blade
Mfr # 860ATB
Zoro # G6506561
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. H Series, C Series and S Series
- Includes Saw Blade
- Accessory Type Fine Wood, Foam Core Saw Blade
- Features For Optimal Performance Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 860ATB
- Zoro # G6506561
- UPC # 859901001353
- Country of Origin Taiwan, Province of China
- Category Circular Saw Blades
Details
Item | Fine Wood, Foam Core Saw Blade |
For Use With | Mfr. No. H Series, C Series and S Series |
Includes | Saw Blade |
Accessory Type | Fine Wood, Foam Core Saw Blade |
Features | For Optimal Performance Cutting |
Description
Fine Wood, Foam Core Saw Blade, Includes Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/4-E (C01532)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Plug Hand Tap (DWTP24X3)
- KLEIN TOOLS 3/8" Drive Metric, 13 pcs (65506)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- FREUD Dial-A-Width Stacked Dado Sets, 6 (SD606)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- Safety Speed Power Saw Blades